Ring Terminal, #8 to #10 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, 50 PK
Mfr # 10-106
Zoro # G4879056
product price:Â $12.89
/pk 50, $0.26/eaKey Features
Terminal Shape
Ring
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10-106
Zoro #
G4879056
UPC #
032076101060
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8 to #10
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Yellow
Insulation Type
Vinyl
Maximum Voltage
600 V
Description
Ring Terminal, Insulation Color Yellow, Insulation Material Vinyl, Maximum Operating Temperature 167 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.37 in, Standards RoHS, Barrel Inside Diameter 0.13 in, Barrel Style Brazed, Overall Length 1.02 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.