Wheel Weight, FNZ Srs, 10g., PK25

  • Mfr # FN010Z

  • Zoro # G4879384


product price:  $12.75
/pk 25, $0.51/ea

Key Features

Material
Zinc
For Use On
Japanese Vehicles
Type
FNZ Series
Weight
10 g
Size
0.885 x 0.698 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FN010Z
Zoro #
G4879384
UPC #
029885723552
Country of Origin
United States

Dimensions

Size
0.885 x 0.698 in
Overall Length
22.48 mm
Overall Width
17.73 mm

Details

Material
Zinc
For Use On
Japanese Vehicles
Type
FNZ Series
Weight
10 g
Number of Pieces
25
For Use With
Alloy Wheels
Features
No Rust; Less Scratches
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Compatible Vehicle Type
Passenger Cars
Coating
Coated
Compatible Rim Material
Aluminum
Attachment Type
Clip-On
System of Measurement
Metric
Series
FN

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series FN, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 10 g, Overall Length 22.48 mm, Number of Pieces 25, Overall Width 17.73 mm, System of Measurement Metric, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.