Lighted Appliance Rocker Switch, SPST
Mfr # GSW-42
Zoro # G4880648
product price:Â $6.89
/eaKey Features
Product Type
Rocker Switch
Contact Form
SPST
Terminal Connection Type
0.550 in Panel Cutout
Number of Positions
2
Switch Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GSW-42
Zoro #
G4880648
UPC #
032076890421
Country of Origin
Taiwan, Province of China
Details
Item
Lighted Appliance Rocker Switch,SPST
Product Type
Rocker Switch
Contact Form
SPST
Terminal Connection Type
0.550 in Panel Cutout
Number of Positions
2
Switch Color
Black
Lens Color
Red
Number of Connections
3
Operating Temperature - Minimum
-25 Degrees C
Horsepower
1/3 hp
Features
Spade Terminal Type
Switch Function Configuration
On/Off
Standards
CSA T85, cURus
AC Contact Rating
10 A @ 250 V AC, 16 A @ 125 V AC, 16 A @ 250 V AC, 20 A @ 125 V AC
Operating Temperature - Maximum
85 Degrees C
Description
Lighted Appliance Rocker Switch,SPST, Contact Form SPST, Number of Connections 3, AC Contact Rating 10 A @ 250 V AC, 16 A @ 125 V AC, 16 A @ 250 V AC, 20 A @ 125 V AC, Switch Color Black, Standards CSA T85, cURus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.