Wheel Weight, FNZ Srs, 35g., PK25
Mfr # FN035Z
Zoro # G4885221
product price:Â $26.45
/pk 25, $1.06/eaKey Features
Material
Zinc
For Use On
Passenger Car
Type
FNZ Series
Weight
35 g
Size
2.83 x 0.776 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FN035Z
Zoro #
G4885221
UPC #
029885723606
Country of Origin
United States
Dimensions
Size
2.83 x 0.776 in
Overall Length
71.88 mm
Overall Width
19.71 mm
Details
Material
Zinc
For Use On
Passenger Car
Type
FNZ Series
Weight
35 g
Number of Pieces
25
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Compatible Vehicle Type
Passenger Cars
Compatible Rim Material
Aluminum
Attachment Type
Clip-On
System of Measurement
Metric
Series
FN
Coating
Coated
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series FN, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 35 g, Overall Length 71.88 mm, Number of Pieces 25, Overall Width 19.71 mm, System of Measurement Metric, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.