Reserved Parking Sign, 18" x 12, RP-060-12HA

  • Mfr # RP-060-12HA

  • Zoro # G4887906


product price:  $20.19
/ea

Key Features

Header
No Header
Legend
Reserved Parking
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RP-060-12HA
Zoro #
G4887906
UPC #
849362015167
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Reserved Parking Sign
Header
No Header
Legend
Reserved Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Legend Color
Green
Material
Aluminum
Symbol
Handicap w/R-Arrow
MUTCD Code
R7-8R
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Background Color
Blue, White
Subject Matter
Parking
Double-Sided
No
Legend/Background Color
Green and Blue/White
Sign Legend Color
Green
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Green
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
15 in
Sign Legend
Reserved Parking
Average Outdoor Durability
5 to 8 yr.
Includes Cross-Braces
No
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
No
Sign Legend Style
Symbol, Text
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header
No Header
Material Properties
Roll Up

Description

Reserved Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products