This item is Discontinued.
This item is Discontinued.
Traffic Sign, 18 in Height, 18 in Width, Plastic, No Text (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V23
- Zoro #
- G4901592
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Legend
- caution
- Sign Material
- Plastic
- Printed Language
- No Text
- Sign Background Color
- Yellow
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Legend/Background Color
- Black/Yellow
- Material
- Plastic
- Subject Matter
- Caution
- Sign Legend Color
- Black
- Legend Style
- Text and Symbol
- Symbol
- Tractor Pictogram
- Sign Legend Text Color
- Black
Description
Traffic Sign, Height 18 in, Width 18 in, Sign Material Plastic, Printed Language No Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.