Rain Bib Pants, 100% Nylon, 32 1/2 in Inseam, Elastic Closure, Green, Size XL

  • Mfr # 3305P-XL

  • Zoro # G4901897


product price:  $62.75
/ea

Key Features

Color
Green
Material
100% Nylon
Fabric Weight
3.53 oz
Inseam
32 1/2 in
Seam Style
Double Stitched, Heat Sealed, Taped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3305P-XL
Zoro #
G4901897
UPC #
060405963959
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
39 in
Maximum Chest Size
46 in
Maximum Waist Size
39 in

Details

Item
Rain Bib Pants
Color
Green
Material
100% Nylon
Fabric Weight
3.53 oz
Inseam
32 1/2 in
Seam Style
Double Stitched, Heat Sealed, Taped
ANSI Class
Not Rated
Gender
Men's
Number of Pockets
0-3
Waist Closure
Elastic
Lining Material
PVC
Resists
Abrasion, Cut, Puncture, Rip, Snag, Tear, Water, Wind
Includes
Elastic Suspender, Fully Lined, Boot Zips, Zippered Fly Access with Hook-and-Loop Flaps
Closure Type
snaps
High-Visibility
No
Pass Through Pockets
No
Fly Closure Type
Zipper
Series
3305P
Will Fit Over Boots
Yes
Includes Lining
Yes
Features
Detachable Bib/Waist
Number of Inside Pockets
0
Ankle Type
Adjustable Cuff
Number of Outside Pockets
0
Includes Suspenders
Yes
ANSI Type
Unrated
Style
Bib Pant
Standards
ANSI 107-2010 Class E

Description

Rain Bib Pants, Style Bib Pant, Material 100 Percent Nylon, Gender Men's, Size XL, Color Green, Inseam 32 1/2 in, Maximum Waist Size 39 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fly Closure Type Zipper, Waist Closure Elastic, Will Fit Over Boots Yes, Includes Elastic Suspender, Fully Lined, Boot Zips, Zippered Fly Access with Hook-and-Loop Flaps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.