This item is Discontinued.

Voss Traffic Sign, 18 in Height, 18 in Width, Plastic, English V24

This item is Discontinued.

Voss

Traffic Sign, 18 in Height, 18 in Width, Plastic, English (Discontinued)

Mfr # V24
Zoro # G4903324
Country of Origin United States
Category Traffic Signs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V24
Zoro #
G4903324
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in

Details

Item
Traffic Sign
Header
No Header
Legend
Wet Floor - Please Walk To Right
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text and Symbol
Symbol
Equestrian Caution Pictogram
Material
Plastic
Sign Legend Text Color
Black

Description

Traffic Sign, Height 18 in, Width 18 in, Sign Material Plastic, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.