Floor Marking Tape, vinyl, No Legend, Red, 3 in W., 0.216 in Thickness, 50 PK

  • Mfr # 8UKN4

  • Zoro # G4905196


product price:  $8.59
/pk 50, $0.17/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Red
Width
3 in
Thickness
0.216 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8UKN4
Zoro #
G4905196
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Thickness
0.216 in
Diameter
3 in
Tape Strip Length
3 in
Imperial Tape Shape Diameter
2 in
Tape Thickness
13 mil
Imperial Tape Width
3 in
Imperial Tape Length
3 in

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Red
Legend
No Legend
Retroreflective Grade
Engineer
Die Cut Shape
Circle
Tape Format
Die Cut - Tag
Glow-in-the-Dark
No
Adhesion Strength
49.6 oz/in
Performance Temp.
-40 Degrees to 180 Degrees F
Standards
FP-85 Type II, L-S 300C
Tape Brand
Approved Vendor
Minimum Tape Performance Temperature
-70 Degrees F
Adhesion to Steel
49.6 oz/in
Specifications Met
FP-85, L-S 300C
Glow In The Dark
No
Tape Backing Material
Vinyl
Fluorescent
No
Tape Type
Disc-Shaped
Tape Color
Red
Maximum Tape Performance Temperature
160 Degrees F
Tape Pattern
Solid
Floor Marking Tape Shape
Circle
Product Form
Circle

Description

Floor Marking Tape, Circle, Solid, Red, 3 in, 3 in, 2 in, 13 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.