3-Piece Rainsuit with Detachable Hood, Polyester, PVC, 0.3 mm Thick, Detachable, Yellow, 3XL

  • Mfr # 35100-XXXL

  • Zoro # G4909536


product price:  $24.89
/ea

Key Features

Color
Yellow
Material
Polyester, PVC
Inseam
31 in
Fits Waist Size
45 in
Hood Style
Detachable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35100-XXXL
Zoro #
G4909536
UPC #
060405966066
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
45 in
Thickness
0.3 mm
Jacket Length
33 in
Fits Chest Size
55 in

Details

Item
3-Piece Rainsuit with Detachable Hood
Color
Yellow
Material
Polyester, PVC
Inseam
31 in
Hood Style
Detachable
Features
Wind Resistant
Closure Type
Snaps, Storm Flap
Seam Style
Stitched, Welded
Rainwear Ankle Style
Snap
Includes
Cotton Corduroy Collar, Multiple Cooling Vents, Waist Panel
Rainwear ANSI Class
Unrated
Rainwear Cuff Style
Snap
Rainwear Features
Wind Resistant
Hood Included
Yes
Resists
Water, Wind
Gender
Men's
Number of Pockets (Inside)
0
Number of Pockets (Outside)
2
Liner Material
Nylon Mesh
High-Visibility
No
Hood Features
Drawstring Closure
Series
35100
Fly Closure Type
Snaps
ANSI Type
Unrated
Number of Coat Pockets
2
Includes Suspenders
Yes
Includes Hood
Yes
ANSI Class
Not Rated
Includes Lining
Yes
Jacket Closure Type
Snaps

Description

3-Piece Rainsuit with Detachable Hood, Color Yellow, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size 3XL, Jacket Length 33 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 0.3 mm, Features Wind Resistant, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps, Inseam 31 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.