THUNDERBOLT Titanium-Coated Drill Bit Set, 29-Piece

  • Mfr # 48-89-0012

  • Zoro # G4924814


product price:  $99.97
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(1) 1/2 Milwaukee(R) Thunderbolt(R) Titanium Coated Drill Bit (48-89-2229), (1) 1/4 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2213), (1) 11/32 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2219), (1) 11/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2208), (1) 13/32 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2223), (1) 13/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2210), (1) 15/32 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2227), (1) 15/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2212), (1) 17/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2214), (1) 19/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2216), (1) 21/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2218), (1) 23/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2220), (1) 25/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2222), (1) 27/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2224), (1) 29/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2226), (1) 3/16 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2209), (1) 3/8 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2221), (1) 31/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2228), (1) 5/16 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2217), (1) 7/16 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2225), (1) 7/32 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2211), (1) 9/32 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2215), (1) THUNDERBOLT(R) Titanium 3/32 in Drill Bits (48-89-2203), (1) THUNDERBOLT(R) Titanium Coated 1/16 in Drill Bit (48-89-2201), (1) THUNDERBOLT(R) Titanium Coated 1/8 in Drill Bits (48-89-2205), (1) THUNDERBOLT(R) Titanium Coated 5/32 in Drill Bit (48-89-2207), (1) THUNDERBOLT(R) Titanium Coated 5/64 in Drill Bit (48-89-2202), (1) THUNDERBOLT(R) Titanium Coated 7/64 in Drill Bits (48-89-2204), (1) THUNDERBOLT(R) Titanium Coated 9/64 in Drill Bit (48-89-2206)
Features
Split Point
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-89-0012
Zoro #
G4924814
UPC #
045242186891
Country of Origin
China

Dimensions

Sizes
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16 in to 1/2 in by 64ths
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Overall Length
10 5/16 in
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(1) 1/2 Milwaukee(R) Thunderbolt(R) Titanium Coated Drill Bit (48-89-2229), (1) 1/4 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2213), (1) 11/32 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2219), (1) 11/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2208), (1) 13/32 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2223), (1) 13/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2210), (1) 15/32 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2227), (1) 15/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2212), (1) 17/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2214), (1) 19/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2216), (1) 21/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2218), (1) 23/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2220), (1) 25/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2222), (1) 27/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2224), (1) 29/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2226), (1) 3/16 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2209), (1) 3/8 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2221), (1) 31/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2228), (1) 5/16 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2217), (1) 7/16 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2225), (1) 7/32 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2211), (1) 9/32 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2215), (1) THUNDERBOLT(R) Titanium 3/32 in Drill Bits (48-89-2203), (1) THUNDERBOLT(R) Titanium Coated 1/16 in Drill Bit (48-89-2201), (1) THUNDERBOLT(R) Titanium Coated 1/8 in Drill Bits (48-89-2205), (1) THUNDERBOLT(R) Titanium Coated 5/32 in Drill Bit (48-89-2207), (1) THUNDERBOLT(R) Titanium Coated 5/64 in Drill Bit (48-89-2202), (1) THUNDERBOLT(R) Titanium Coated 7/64 in Drill Bits (48-89-2204), (1) THUNDERBOLT(R) Titanium Coated 9/64 in Drill Bit (48-89-2206)
Features
Split Point
Impact Rated
No
Shank Shape
Round
Web Thinning
Thicker
Measurement System
Fractional Inch
Flute Type
Parabolic
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight with Three Flats
Drill Bit Case Type
PACKOUT(TM) Case
Number of Drill Bits
29
Primary Material Application
Plastic, Steel, Wood
Material - Machining
High Speed Steel
List Number
Thunderbolt
Number of Flutes
2
Finish - Machining
TiN
Standards
Not Rated
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Heavy Duty

Description

MILWAUKEE THUNDERBOLT 29PC Titanium Drill Bit Set offers heavy-duty performance on the jobsite. Titanium coating reduces heat build-up and keeps the bit sharper providing up to 3X longer life. The thicker core provides ultimate strength and protects against side-load breakage while a specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. MILWAUKEE THUNDERBOLT Titanium Coated bits are ideal for various drilling applications in wood, plastics, and metals. The set is organized in a customizable accessory case designed for use in PACKOUT.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.