Hand Tube Wire Brushh, Brass, 5/8, PK10
Mfr # 93856
Zoro # G4931263
product price:Â $140.99
/pk 10, $14.10/ea
Free Shipping & Returns
Key Features
Item - Spiral and Tube Brush
Tube Brush
Brush Dia.
5/8 in
Brush Length
2 in
Overall Length
5 in
Wire Dia.
0.008 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
93856
Zoro #
G4931263
UPC #
012382212193
Country of Origin
United States
Dimensions
Brush Dia.
5/8 in
Brush Length
2 in
Overall Length
5 in
Wire Dia.
0.008 in
Shank Size
0.219 in
Trim Length
2"
Stem Diameter
7/32 in
Details
Item
Double Spiral Tube Brush
Item - Spiral and Tube Brush
Tube Brush
Fill Material
Brass
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Single
For Use With
Power Tools, Drill Press
Max. RPM
2,000 RPM
Compatible Tool Type
Drill
Operating Speed - Maximum
2,000 RPM
Stem Style
Double
Brush Material
Brass
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Brass, Brush Dia. 5/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 7/32 in, Brush Length 2 in, Wire Dia. 0.008 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.