Turbo Plus Mechanics Gloves, Synthetic Leather Palm, Polyester Mesh Back, XL

  • Mfr # 138-11

  • Zoro # G4932356


product price:  $24.49
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
8 1/2 in
Palm Material
Synthetic Leather
Application
Mechanics, Assembly, Inspection, General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
138-11
Zoro #
G4932356
UPC #
646818138117
Country of Origin
Hong Kong

Dimensions

Glove Size
XL
Glove Length
8 1/2 in
Size- Alpha
XL
Size- Numeric
11

Details

Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Mechanics, Assembly, Inspection, General Purpose
Palm Construction
Reinforced Split Palm
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388
Finger Style
Full Finger
Back Material
Mesh Spandex
Closure Type
Hook-and-Loop
Cuff
Secure Fit
Includes Keypad Nib
No
Glove Materials
Synthetic Leather
ANSI/ISEA Cut Load
200 g
Includes ID Panel
No
EN 388 Rating
3121
Water Resistant
No
Low-Profile Impact Protection
No
Includes Heat Pack Pocket
No
Cut-Resistance Coverage
Palm Side
Brand and Series
Ringers Gloves Turbo Plus 138
Glove Liner Material
Unlined
Reflective Backing
Yes
Glove Construction
Cut and Sewn
Includes Red Palm
No
Glove Back Material
Polyester Mesh
Series
Turbo Plus
Thumb Sweat Wipe
No
Glove Features
High-Visibility, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
ANSI/ISEA Abrasion Level
Not Tested
Windproof
No
Palm Style
Single Layer
Silicone-Free
Yes
Anti-Static
No
Latex-Free
Yes
Max. Temp.
212 Degrees F
Includes Double Palm
No
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Touchscreen Compatible
Yes
Glove Safety Features
Touch Screen Compatiblity and High-Visibility
Includes Pull Strap
No
Includes Padded Palm
No
Glove Hand Style
Left and Right
Touchscreen Nib
No
High-Visibility
Yes
Oil-Resistant
No
Maximum Temperature
212 Degrees F
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Glove Back Color
Lime
Minimum Temperature
Not Rated
Glove Backing Material
Polyester Mesh
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Lime, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.