Interior/Exterior Paint, Eggshell, Water Base, Black, 1 gal

  • Mfr # K11001131

  • Zoro # G4943391


product price:  $50.49
/ea

Key Features

For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Blacks
Finish
Eggshell
Size
1 gal
Paint Sub-Brand
Krylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K11001131
Zoro #
G4943391
UPC #
035777658154
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Blacks
Finish
Eggshell
Paint Sub-Brand
Krylon
Paint Base Type
Water
Color
Black
Coverage
218 to 136 sq ft/gal
VOC Content
Less Than 100g/L
Dry Time
1 to 2 hr
Dry Time Recoat
4 hr
Paint and Primer Sub Category
Enamels
Standards
OSHA 29 CFR 1910.1200
Resin Type
Acrylic Enamel
Application Method
Brush, Roller
For Use With
Ornamental Iron, Tanks & cylinders, Steel fabricated parts, Equipment, Machinery, Metal buildings, Select marine structures, Piping, Hand Rails
Exposure Conditions
Interior/Exterior
Cure Time
15 min to 2 hr
Base Type
Water
Number of Components
1- Step System
Surface Texture
Smooth
VOC Compliant
Yes
System Series
Iron Guard
Surface Material
Aluminum, Concrete, Iron, Masonry, Steel, Wood
Use Location
Interior
Sub Brand
Iron Guard
Coating Application
Light to Medium Industrial
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Moisture-Resistant
Coverage Area
136 to 218 sq ft/gal
Container Type
Can
Activator, Base, Paint or Primer
Paint
Sheen
Gloss
Minimum Application Temperature
55 Degrees F

Description

Acrylic Enamel, Corrosion and Chemical Resistant, Color Black, Gloss Finish, 1 gal., Application Method Brush, Roll, Airless, Conventional Spray, Application Temperature 50 to 95 F, Dry Time 1 to 2 hr., Direct to Steel, Iron, Aluminum, Galvanizing, Concrete, Masonry, Wood and Zinc Rich Primers

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.