This item is Discontinued.

Bates Boots, Mens, 11EW, Lace, Tan, PR E05118

This item is Discontinued.

Bates

Boots, Mens, 11EW, Lace, Tan, PR (Discontinued)

Mfr # E05118
Zoro # G4945096
UPC # 018461546449
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E05118
Zoro #
G4945096
UPC #
018461546449
Country of Origin
China

Dimensions

Size
11
Footwear Width
EW
Height
8"
Heel Height
Less Than 1/2"

Details

Color
Tan
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Midsole Material
TPU
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Outsole Material
Enforcer Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Footwear Shank Type
Fiberglass
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Tan
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Item
Boots
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
None
Static Dissipative
No
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Upper Boot Material
Leather/Mesh
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No

Description

Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Tan, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Size 11, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.