This item is Discontinued.

Bates Boots, Mens, 8-1/2M, Lace, Black, PR E44114

This item is Discontinued.

Bates

Boots, Mens, 8-1/2M, Lace, Black, PR (Discontinued)

Mfr # E44114
Zoro # G4945272
UPC # 018473882818
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E44114
Zoro #
G4945272
UPC #
018473882818
Country of Origin
China
Color
Black
Gender
Men's
Toe Type
Plain
Insulated
No
Waterproof
No
Closure Type
Lace
Item
Boots
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Midsole Material
EVA
Footwear Sole Pattern
Lug
Outsole Material
vibram rubber
Liner Material
CK mesh
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather and Mesh
Resists
Oil, Slips, Abrasions

Dimensions

Size
8-1/2
Footwear Width
M
Height
6"

Description

Boots, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.