This item is Discontinued.

Bates Boots, Mens, 10-1/2M, Lace, Black, PR E44114

This item is Discontinued.

Bates

Boots, Mens, 10-1/2M, Lace, Black, PR (Discontinued)

Mfr # E44114
Zoro # G4945306
UPC # 018473883037
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E44114
Zoro #
G4945306
UPC #
018473883037
Country of Origin
China
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Liner Material
CK mesh
Item
Boots
Outsole Material
vibram rubber
Midsole Material
EVA
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Lug
Shank Material
nylon
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips, Abrasions
Upper Material
Leather and Mesh

Dimensions

Size
10-1/2
Footwear Width
M
Height
6"

Description

Boots, Color Black, Gender Men's, Size 10-1/2, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.