MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 7, 1 Pair

  • Mfr # 75126/7

  • Zoro # G4951362


product price:  $39.59
/pr

Key Features

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Navy
Height
15"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
75126/7
Zoro #
G4951362
UPC #
086189470070
Country of Origin
Dominican Republic

Dimensions

Size
7
Height
15"
Boot Height
15 in
Footwear Width
D
Boot Height Adjustment
Standard Height
Heel Height
1/2 in

Details

Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Navy
Item
Rubber Boot
Series
Northerner Max
Upper Material
Rubber
Closure Type
Pull On
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, General Purpose
Midsole Material
PVC
Insulated
No
Footwear Sole Pattern
Lug
For Outdoor Traction
Yes
Toe Shape
Round
Metatarsal Guard
No
Rubber Boot Style
Knee
Style Number
75126
Typical Rubber Boot Application
Moderate Chemical Resistant
Insulation Type
None
Footwear Closure Type
Pull On
Outsole Material
PVC
Predominant Footwear Color
Blue
Resists
Chemicals
Shank Material
Steel
Shoe Style
Knee
Static Dissipative
No
Insole System
FootForm(TM)
Boot Color
Black, Navy, Red
Insole Material
Foam
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Oil-Resistant Sole Technology
TDT
Insole Color
Gray/White
Features
Triple Density Technology (TDT) Chemical-Resistance, Washable Insole, Dual-Compound Center Sole Offers Cushioning, Reinforced at Critical Stress Points for Durability
Footwear Brand
HONEYWELL SERVUS
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Outsole Technology
TDT Self-cleaning
Footwear Closure
Pull-On
Safety Criteria
Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Removable Insole
Yes
Completely Non Metallic
No
Wide Toe Cap
No
Construction
Seamless, 100% Waterproof Construction, Long-wear and Slip-resistant Tdt Outsole, Foot Form Contour Cushion Insoles, Built-in Ergonomic Footbed, Extended and Ribbed Steel Shank

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width D, Women's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.