This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N-6755GL
- Zoro #
- G4952735
- UPC #
- -
- Country of Origin
- United States
- Item
- Tree Marking Paint
- Paint Color Family
- Reds
- Color
- Red
- Base Type
- Water
- Coverage
- 279 sqft/gal
- Exposure Conditions
- Extreme
- Dry Time
- 1 hr
- Application Temperature
- -20 Degrees to 140 Degrees F
- Dry Time Tack Free
- 30 min
- Line Striping Aerosol
- Yes
- Net Weight
- 3.78 L
- Application Method
- Spray
Description
Tree Marking Paint, Water Base Type, Line Striping Aerosol Yes, Red, Size 1 gal, Coverage 279 sqft/gal, Net Weight 3.78 L, Dry Time 1 hr, Dry Time Tack Free 30 min, Application Temperature -20 Degrees to 140 Degrees F, Extreme Exposure Conditions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.