Supply Arm, Brass

  • Mfr # SSJKABCP

  • Zoro # G4973577


product price:  $94.89
/ea
Free Shipping & Returns

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSJKABCP
Zoro #
G4973577
UPC #
611943644444
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Outlet Connection Size
1 1/16"-18
Offset Height
2 1/4 in
Overall Width
2 1/4 in
Inlet Connection Size
1/2"-14
Offset Width
2 1/2 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
ASME A112.18.1M, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
For Use With
Most Faucets
Item
Supply Arm
Shape
90 Degrees
For Use With Mfr. Model Number
445-ABCP
Series
Manual Faucets
Compatible Series
Manual
Outlet Connection Type
UNEF
Product Type
Supply Arm
Compatible Manufacturer Part Number
445-ABCP
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Compatible Brand
Chicago Faucets

Description

Supply Arm, Angle, Material of Construction Brass, Chrome Plated Finish, Spout Length (In.) 18, For Use With Most Faucets

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.