Winter Glove Liners, Acrylic, 9 1/2 in Length, White, Size L , 1 PR
Mfr # 26W518
Zoro # G4974627
product price:Â $3.95
/prKey Features
Glove Size
L
Glove Materials
Acrylic
Glove Length
9 1/2 in
Application
Cold Food Processing, Cold Storage Activities, Commercial Fishing Etc.
Silicone-Free
Contains Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
26W518
Zoro #
G4974627
UPC #
190735055519
Country of Origin
Multiple
Dimensions
Glove Size
L
Glove Length
9 1/2 in
Thickness
13 ga
Details
Item
Winter Glove Liners
Color
White
Glove Materials
Acrylic
Application
Cold Food Processing, Cold Storage Activities, Commercial Fishing Etc.
Silicone-Free
Contains Silicone
Standards
Mechanical (EN 388) /Heat (EN 407) /Cold (EN 511) Performance levels are 2121 / X1XXXX / 010 .
Stitching Material
Acrylic
Anti-Static
Anti-Static Not Included
Glove Construction
Seamless Knit
Cuff Style
Knit
Finger Coverage
Full Finger
Glove Hand Style
Ambidextrous
Latex-Free
Latex-Free
Brand and Series
Condor
ANSI/ISEA Abrasion Level
Not Tested
Touchscreen Compatible
Not Touchscreen Compatible
Hand Protection Style
Glove
Insulated
Insulated
Series
Condor
Glove Durability
Mediumweight
Description
Glove Liners, ANSI/ISEA Abrasion Level Not Tested, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Durability Mediumweight, Glove Hand Style Ambidextrous, Glove Length 9 1/2 in, Glove Materials Acrylic, Glove Size L, Glove Style Liner, Insulated Insulated, Series Condor, Stitching Material Acrylic, Thickness 13 ga, Anti-Static Anti-Static Not Included, Brand and Series Condor, Color White, FDA Compliant Not FDA Compliant, Glove Liner Type Insulating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.