Gooseneck Kitchen/Bathroom Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # 786-XKABCP

  • Zoro # G4976246


product price:  $406.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
786-XKABCP
Zoro #
G4976246
UPC #
611943573980
Country of Origin
United States

Dimensions

Connection Size
1/2" NPSM
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Height
11-5/8"
Spout Length
5-1/4"
Overall Height
15 5/8 in
Max. Installation Surface Thickness
1-3/8"
Water Inlet Connection Size
1/2"
Spout Height
11-5/8"
For Surface Thickness - Maximum
1 3/8 in
Spout Height - Maximum
11 5/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
6 1/2 in
For Mounting Hole Diameter - Minimum
1 3/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Connection
1/2" MNPS
Vandal Resistant Features
Vandal Resistant Handles
Flow Outlet Type - Faucet
Aerated
Valve Type
Ceramic Disc
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Faucet Finish
Chrome
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Mounting Type - Faucet
Deck
Body Material
Cast Brass
Faucet Spout
Rigid/Swing
Flow Outlet Type (Faucet)
Aerated
Replacement Cartridge
5UTW3 or 5UTW4
Faucet Handle Type
Lever
Mounting
Deck
Faucet Spout Shape
Gooseneck
ADA Compliance
ADA Compliant
Flow Outlet Type
Aerated
Features
Mounting Hardware Included
Type
Two Handle
Power Source
Manual
Includes
Mounting hardware
Handle Material
Cast Brass
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Residential / Commercial
Commercial
Faucet Handle Material
Metal
Water Inlet Connection Type
Male NPSM
CEC Compliant
CEC Compliant
Spout Reach
5 3/8 in
Faucet Body Material
Cast Brass
Series
786
Max. Mounting Hole Center Distance
8"
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
377-XKLHJKABNF, 377-XKRHJKABNF
Faucet Activation
Manual
Ligature Resistant
No
Temperature Control
Non-Adjustable Temperature
Material of Construction
Brass
Application
Commercial
Outlet Type
Aerator
Mounting Hole Center-to-Center Distance - Minimum
8 in
Temperature - Maximum
140 Degrees F
Spout Shape
Gooseneck
Compatible Cartridge Manufacturer Part Number
377-XKLHJKABNF, 377-XKRHJKABNF
Product Type
Faucet
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Bathroom, Kitchen
CEC Compliance
CEC Compliant
Inlet Connection Type
NPSM
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Ligature Resistance
Not Ligature-Resistant
Pressure - Maximum
125 psi
Temperature - Minimum
40 Degrees F
Inlet Connection Gender
Male
Legend Style
Color
Flow Rate - Maximum
2.2 gpm
Flow Type
Spray
Operation Method
Manual
Vandal Resistance
Vandal-Resistant Handle
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Spout Style
Swivel

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.