Dome Door Stop, Floor-Mount, Satin Bronze

  • Mfr # 33J815

  • Zoro # G4980385


product price:  $9.99
/ea

Key Features

Finish
Satin Bronze
Height
1 1/2 in
Material
Brass
Mounting
Screw In
Mounting Style
Screw-In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33J815
Zoro #
G4980385
UPC #
190735465080
Country of Origin
China

Dimensions

Height
1 1/2 in
Base Dia.
1-3/4 in
Overall Height
1 1/2 in
Overall Width
1 3/4 in
Base Diameter
1 3/4 in

Details

Item
Dome Door Stop
Finish
Satin Bronze
Material
Brass
Mounting
Screw In
Mounting Style
Screw-In
Mounting Type
Floor Mount
Color
Gold
Hardware
Included
Riser
7/16 in
Includes
Hardware
Projection
1 5/16 in
Product Type
Dome Door Stop
ANSI/BHMA Finish
Satin Bronze, Clear Coated
Includes Hardware
Hardware Included

Description

Dome Door Stop, Mounting Type Screw In, Finish Satin Bronze, Color Gold, Base Dia. 1-3/4 in, Projection 1 5/16 in, Height 1 1/2 in, Riser 7/16 in, Mounting Style Screw-In, Material Brass, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.