Festoon End Clamp, Flat Cable

  • Mfr # 33N231

  • Zoro # G4985346


product price:  $16.89
/ea

Key Features

Cable Size (In.)
1.38 x 2.13
Type
C-Track
Cable Type
Flat
Wheel
Steel
For Use With
C32 Track
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33N231
Zoro #
G4985346
UPC #
190735260869
Country of Origin
China

Dimensions

Cable Size (In.)
1.38 x 2.13
Compatible I-Beam Size
C32 x 30 x 1.5

Details

Item
Festoon End Clamp
Type
C-Track
Cable Type
Flat
Wheel
Steel
For Use With
C32 Track
Color
Black, Silver
Material
Galvanized Steel, Plastic
Finish
Galvanized
Compatible with Manufacturer Part Number
C32EC
Min Compatible Flat Cable Widt
2.13 in
Product Type
C-Track
Max Compatible Flat Cable Widt
2.13 in
Max Compatible Flat Cable Ht
1.38 in
Min Compatible Flat Cable Ht
1.38 in
Compatible Cable Type
Flat

Description

Festoon End Clamp, Product Type C-Track, Compatible Cable Type Flat, Compatible I-Beam Size C32 x 30 x 1.5, Minimum Compatible Flat Cable Height 1.38 in, Maximum Compatible Flat Cable Height 1.38 in, Minimum Compatible Flat Cable Width 2.13 in, Maximum Compatible Flat Cable Width 2.13 in, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Color Black, Silver, Material Galvanized Steel, Plastic, Overall Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.