Festoon Intermediate Car, Flat Cable

  • Mfr # 33N224

  • Zoro # G4985407


product price:  $31.35
/ea

Key Features

Cable Size (In.)
1.38 x 2.13
Type
C-Track
Cable Type
Flat
Wheel
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33N224
Zoro #
G4985407
UPC #
190735260791
Country of Origin
China

Dimensions

Cable Size (In.)
1.38 x 2.13
Trolley Wheel Diameter
0.96875 in
Overall Width
3.23 in

Details

Item
Festoon Intermediate Trolley
Type
C-Track
Cable Type
Flat
Wheel
Steel
Color
Silver
Material
Galvanized Steel
Finish
Galvanized
Trolley Frame Material
Galvanized Steel
Max Compatible Flat Cable Ht
1.38 in
Compatible with Manufacturer Part Number
C32MC-70
Compatible Cable Type
Flat
Maximum Load Capacity
48 lb
Compatible Track Type
C-Track
Max Compatible Flat Cable Widt
2.13 in
Overall Weight
0.71 lb
Trolley Wheel Material
Steel
Trolley Type
Intermediate Trolley

Description

Festoon Intermediate Trolley, Compatible Track Type C-Track, Compatible I-Beam Size Not Applicable, Compatible Cable Type Flat, Maximum Compatible Flat Cable Height 1.38 in, Maximum Compatible Flat Cable Width 2.13 in, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Maximum Load Capacity 48 lb, Material Galvanized Steel, Color Silver, Overall Length Not Applicable, Overall Width 3.23 in, Overall Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.