Non-Illum Selectr Swtch, Cntr Key Removal
Mfr # 30G278
Zoro # G4987446
product price:Â $13.29
/eaKey Features
Size
22 mm
Basic Material
Plastic
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Contact Form
2NO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
30G278
Zoro #
G4987446
UPC #
190735245798
Country of Origin
India
Dimensions
Size
22 mm
Panel Cutout Diameter
22 mm
Description
Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Keyed, Color Black, Center Key Removal, Operator Head Material Metal, Basic Material Plastic, Bezel Material Plastic, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position A X, Switch Operation @ Position B O, Switch Operation @ Position C X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.