Self-Drilling Screw, #12 x 2 in, Climaseal Steel Flange Hex Head External Hex Drive, 250 PK

  • Mfr # 1016000

  • Zoro # G4990781

CAD Available

product price:  $97.85
/pk 250, $0.39/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#12
System of Measurement
Inch
Fastener Length
2 in
Drive Size
5/16 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1016000
Zoro #
G4990781
UPC #
092097921702
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
2 in
Drive Size
5/16 in
Hex Width
0.313 in
Head Dia.
0.563 in
Drill Point Size
3
Head Height
0.19 in
Drill Tip Length
7/16 in
Overall Length
2 in
Washer Outside Diameter
0.415 in
Maximum Drilling Thickness
0.21 in
Head Width
0.313 in
Maximum Head Width
5/16 in
Maximum Head Height
3/16 in
Thread Size
#12-14

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Head Color
Silver
Application
Brick Ties to Steel Framing, Mansard Panel to Steel Framing, Retrofit Panels to Structural, Roof Panel to Purlin, Stitch Roof and Wall Panels, Wall Panel to Girt
Head Angle (Deg.)
90
Material Grade/Class
C1022
Dimensional Standards
UNF
Type
Self-Drilling Screw
Pack Size
Small

Description

The TEKS - 1016000 is a self-drilling screw, intended for use in materials, potentially eliminating the need for pre-drilled holes. This type of fastener is commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. Made from steel with a Climaseal finish that is intended to enhance their resistance to corrosion.

  • Application: These screws can be used in a variety of applications such as attaching brick ties to steel framing, retrofit panels to structural elements, roof panel to purlin among others.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive & Size: The screws require an external hex drive tool with a size of 5/16 inches for installation or removal.
  • Fastener Length: With a length of 2 inches, these screws are designed with the intention of penetrating and securing materials together.
  • Head Type & Dimensions: The flange hex head type has a diameter of 0.563 inches which is intended for appropriate load distribution in applications.
  • Suitable Materials: Intended primarily for use with metal materials aiming at secure fastening
  • Maximum Drilling Thickness: Can be used on material up-to thicknesses of 0.21 inches potentially eliminating the need for pre-drilled holes
  • Screw Size & Thread Style: #12 screw size with partially threaded style is designed aiming at secure fit in industrial applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products