Self-Drilling Screw, #12 x 1-1/4 in, Climaseal Steel Flange Hex Head External Hex Drive, 250 PK

  • Mfr # 1029000

  • Zoro # G4992495

CAD Available

product price:  $62.25
/pk 250, $0.25/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#12
System of Measurement
Inch
Fastener Length
1-1/4 in
Drive Size
5/16 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1029000
Zoro #
G4992495
UPC #
092097921757
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
1-1/4 in
Drive Size
5/16 in
Drill Point Size
2
Hex Width
0.313 in
Head Dia.
0.563 in
Head Height
0.255 in
Maximum Drilling Thickness
0.21 in
Maximum Head Width
5/16 in
Overall Length
1 1/4 in
Head Width
0.313 in
Washer Outside Diameter
0.552 in
Drill Tip Length
7/16 in
Maximum Head Height
1/4 in
Thread Size
#12-14

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Head Angle (Deg.)
90
Head Color
Silver
Application
Panel Over Insulation to Steel Framing, Roof and Wall Panel to Steel Framing
Material Grade/Class
C1022
Type
Self-Drilling Screw
Dimensional Standards
UNF
Pack Size
Small

Description

Self-Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 1 1/4 in, Drill Point Size 2, Drill Tip Length 7/16 in, Maximum Drilling Thickness 0.21 in, Head Width 0.313 in, Head Height 0.255 in, Washer Outside Diameter 0.552 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products