
Cotter Pin, 1/8 in Dia, 1-3/4 in L, Steel, 1 PK
Mfr # CPP-125-1750
Zoro # G500004758
product price:Â $0.06
/ea
Sold in multiples of 5000 for $300.00
Key Features
System of Measurement
Inch
Pin Diameter
1/8 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CPP-125-1750
Zoro #
G500004758
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/8 in
Shank Length
1-3/4 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Plain
Description
Cotter Pins-Plain. Cotter Pin 1/8 x 1-3/4 CS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.