Shop GEARWRENCH
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tool Chest, 5 Drawer, Black/Orange, 41 in W
- Mfr # 83244
- Zoro # G500700063
product price:Â
$
678.99
/ea
Key Features
Number of Drawers
5
Color
Black/Orange
Material
Steel
Width
41 in
Depth
17.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83244
- Zoro #
- G500700063
- UPC #
- 099575002441
- Country of Origin
- Taiwan, Province of China
- Item
- Tool Chest
- Number of Drawers
- 5
- Color
- Black/Orange
- Material
- Steel
- Drawer Slides
- Ball Bearing
- Type
- Top Chest
- Drawer Maximum Load
- 100 lb
- Finish
- Textured
- Drawer Liner Material
- Foam
- Body Finish
- Textured Coated
- Drawer Finish
- Textured Coated
Dimensions
- Width
- 41 in
- Depth
- 17.8 in
- Height
- 23 in
Description
Chest 41 In. 5 Drawer
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.