Sting Relief, Packet, 4-1/8 In., PK100

  • Mfr # 19-200

  • Zoro # G5010704


product price:  $18.19
/pk 100, $0.18/ea

Key Features

Application - First Aid and Wound Care
Sting and Bite Relief
Formula
Ethyl Alcohol 50%, Lidocaine HCL 2%
Size
100 ct
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19-200
Zoro #
G5010704
UPC #
738743192002
Country of Origin
Multiple

Dimensions

Size
100 ct
Width
2-1/4"
Height
5"
Package Width
2 1/4 in
Package Height
4 13/100 in
Package Length
5 in

Details

Item
Bite/Sting Relief
Application - First Aid and Wound Care
Sting and Bite Relief
Formula
Ethyl Alcohol 50%, Lidocaine HCL 2%
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
100
Package Type
Wipes
Industry Type
Healthcare
Item - First Aid and Wound Care
Sting Relief Wipes
Includes
(100) Sting Relief Wipes
Application
Bite Relief
Unitized
Unitized
Color
Clear
Concentration
Ethyl Alcohol 50%, Lidocaine HCl 2%
Exterior Package Type
Box
Active Ingredient
Lidocaine HCl, Ethyl Alcohol
Product Type
Bite/Sting Relief
Purpose
Insect Bites, Insect Stings
Unit Package Type
Packets
Format
Wipes
Alcohol Content
Contains Alcohol
Number of Units Included
100

Description

Bite/Sting Relief, Product Type Bite/Sting Relief, Purpose Insect Bites, Insect Stings, Format Wipes, Unit Package Type Packets, Size 100 ct, Active Ingredient Lidocaine HCl, Ethyl Alcohol, Concentration Ethyl Alcohol 50 Percent, Lidocaine HCl 2 Percent, Number of Units Included 100, Unitized Unitized, Alcohol Content Contains Alcohol, Compatible Manufacturer Part Number Not Applicable, Exterior Package Type Box, Compatible Grainger Part Number Not Applicable, Package Height 4 13/100 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.