Knit Gloves, Cut Level A7 , Dipped , Water-Based Polyurethane , Smooth , 9 1 PR

  • Mfr # S2EC-03-009

  • Zoro # G501074750


product price:  $19.29
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S2EC-03-009
Zoro #
G501074750
UPC #
781513654279
Country of Origin
China

Dimensions

Glove Size
9
Glove Length
12 in
Thickness
18 gauge
Glove Length Style
Extended Cuff
Size - Numeric
9

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
SpeedKnit(TM) S2EC03
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Tungsten Steel, Water-Based Urethane
ANSI/ISEA Cut Grams
4,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Inspection Glove Type
Hemmed
Silicone-Free
Yes
ANSI/ISEA Heat Level
Not Available
Brand and Series
Mechanix Wear SpeedKnit(TM) S2EC03
Includes Red Palm
No
Includes Pinch Point Protection
No
Cut-Resistance Coverage
Palm Side
Low-Profile Impact Protection
Yes
Touchscreen Compatible
Yes
Latex-Free
No
Reversible
No
Finger Coverage
Full Finger
Thumb Style
Straight
ANSI/ISEA Abrasion Cycles
3,000
Insulated
No
EN 388 Rating
4X42F
High-Visibility
No
Thumb Sweat Wipe
No
Waterproof
No
Reflective Backing
No
Rope Channel Reinforcement
No
EN 388 Impact Rated
Yes
Includes Double Palm
No
Includes ID Panel
No
Standards
ANSI/ISEA, CE Standards
Includes Finger Fourchettes
No
Includes Padded Palm
No
Includes Pull Strap
No
Lint-Free
No
ANSI/ISEA Cut Load
4,000 g
Glove Liner Material
HPPE, Tungsten Steel
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
Not Available
Glove Coating Color
Black
Impact Glove Type
ANSI/ISEA, CE Standards
ANSI/ISEA Needlestick Level
Not Tested
Anti-Static
No
Includes
No
Fabric Weight
15 oz
Cuff Color
Blue
Glove Features
Silicone-Free, Touchscreen Compatible
Sold As
Pair
ANSI/ISEA Needlestick Level - Palm
Not Available
Impact Protection Style
Low-Profile
Knit Material Color
Blue
Minimum Temperature
Not Rated
Glove Lining Material
HPPE, Tungsten Steel
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Palm Type
Coated
Pairs per Package
1
Hem Style
Finished
Oil-Resistant
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.