Knit Gloves, Cut Level A9 , Dipped , Water-Based Polyurethane , Smooth , 9 1 PR
Mfr # S2CC-06-009
Zoro # G501074781
product price:Â $25.79
/prKey Features
ANSI/ISEA Cut Level
A9
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S2CC-06-009
Zoro #
G501074781
UPC #
781513654323
Country of Origin
China
Dimensions
Glove Size
9
Glove Length
12 in
Thickness
13 gauge
Glove Length Style
Extended Cuff
Size - Numeric
9
Description
Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.