
ZX-RSE6025N direct interchange for CAN-FLO-RSE6025N
Mfr # ZX-RSE6025N
Zoro # G501112032
product price:Â $61.19
/eaKey Features
Filter Style
Suction
Replaces OEM Brand
CAN-FLO
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZX-RSE6025N
Zoro #
G501112032
UPC #
-
Country of Origin
United States
Details
Filter Style
Suction
Replaces OEM Brand
CAN-FLO
Replaces OEM Part
RSE6025N
Filter Rating (Microns)
25
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.