Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Black

  • Mfr # N1TB

  • Zoro # G5012034


product price:  $86.95
/ea
Free Shipping & Returns

Key Features

Length
5-1/2"
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
7 gpm
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N1TB
Zoro #
G5012034
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-1/2"
Size
3/4" Female
Connection Size
3/4 in
Overall Length
5 1/2 in
Pipe Connection Size
3/4 in

Details

Item
Spray Nozzle
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
7 gpm
Color
Black
Nozzle Design
Pistol Grip
Max. Pressure
150 psi
Design
Rear trigger
Features
Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions
Construction
Brass
Flow Control
Trigger
Connection
3/4 in GHT
Max. Temp.
200 Degrees F
Temp. Range
200 Degrees F
Maximum Flow Rate
7 gpm
Maximum Pressure
150 psi
Connection Gender
Female
Nozzle Shutoff Type
Handle Controls
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi

Description

Spray Nozzle, Design Rear Trigger, Features Adjustable Spray Pattern, Construction Brass/Stainless Steel, Connection 3/4 In. GHT, Flow Rate 2.5 to 7.0 gpm, Max. Pressure 150 psi, Max. Temp. 200 Degrees F, Color Black, Flow Control Trigger, Length 5-1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.