8PC SHOCKWAVE Impact Duty 3/4" Drive SAE Deep 6-Point Socket Set

  • Mfr # 49-66-7018

  • Zoro # G501701397


product price:  $149.97
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Number of Pieces
8 pc.
Finish
Black Phosphate
Material
Steel
Measurement Type
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49-66-7018
Zoro #
G501701397
UPC #
045242584024
Country of Origin
China

Dimensions

Drive Size
3/4 in
Deep Socket Style/Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, Deep 6-Point: 1 in
Socket Depth
Deep
Socket Size Range
1 in to 1-1/2 in
Socket Size
1 1/16 in, 1 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/8 in, 1-5/16 in, 1-7/16 in
Container Width
2 23/32 in
Wall Thickness
3/16 in, 1/4 in
Deep Socket Size
1 1/16 in, 1 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/8 in, 1-5/16 in, 1-7/16 in
Container Height
11 1/32 in
Container Length
10 55/64 in

Details

Item
Impact Socket Set
Number of Pieces
8 pc.
Finish
Black Phosphate
Material
Steel
Measurement Type
SAE
Includes
(1) Carrying Case, (8) Sockets
Includes Flex Sockets
Flex Sockets Not Included
Non-Magnetic
Yes
Number of Flex Sockets
0
Tether Ready
No
Includes Standard Sockets
Standard Sockets Not Included
Container Type
Case
Container Features
Carrying Case
Includes Drive Tools
No
Insulated
No
Socket Shape
6-Point
Impact Rated
Yes
Bolt Clearance
1 1/8 in, 1 1/4 in, 1 5/16 in, 1 5/8 in, 1 3/4 in, 1 15/16 in
Piece Count Range
2 to 25
Includes Deep Sockets
Deep Sockets Included
Standards
ASME
Locking
No
Non-Sparking
No
Compatible Fastener Type
Adapters, Wrenches
Number of Standard Sockets
0
Drive Type
Impact
Number of Deep Sockets
8
Shop By
New Products
Includes Torx Sockets
Torx Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Product Type
Socket Set
Flex Socket Count/Style
0
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Series
SHOCKWAVE(TM) Impact Duty
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction

Description

SHOCKWAVE Impact Duty 3/4" Drive 6 Point Socket Sets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. These sockets are engineered with high-strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding, and a dual-hole design and ring groove allow for easy socket attachment and removal. The storage cases are impact-resistant and nest together for easy stacking and storage. All MILWAUKEE SHOCKWAVE Impact Duty Sockets are backed by a Lifetime Guarantee and meet ASME industry standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.