Ammonia Inhalant, Ampule, 0.33cc, PK10
Mfr # 9-001
Zoro # G5017643
product price:Â $8.25
/pk 10, $0.83/ea
Sold in multiples of 60 for $495.00
Key Features
Industry Type
Healthcare
Formula
Alcohol 35%, Ammonia 15%
Size
0.33cc
Package Type - First Aid and Wound Care
Tube
Flavor
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9-001
Zoro #
G5017643
UPC #
738743090018
Country of Origin
United States
Dimensions
Size
0.33cc
Details
Item
Inhalants and Antidotes
Industry Type
Healthcare
Formula
Alcohol 35%, Ammonia 15%
Package Type - First Aid and Wound Care
Tube
Flavor
None
Medicinal Type
Inhalants and Antidotes
Medicinal Form
Ampule
Medicinal Count
10 x 1
Medicinal Flavor
Unflavored
Count
10
Medicinal Strength
Regular Strength
Form
Ampule
Package Type
Tube
Description
Inhalants and Antidotes, Flavor None, Package Quantity 10
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.