Coated Gloves, Cut Level A6 , Double Dipped , Nitrile , Sandy , S 1 PR

  • Mfr # 068-08

  • Zoro # G502016032


product price:  $27.15
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
068-08
Zoro #
G502016032
UPC #
646818068087
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
RINGERS(R) R-FLEX
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
3,000 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
EN 407 Contact Heat Level
15 sec
Standards
ANSI/ISEA, EN 388, EN ISO 13998
EN 388 Impact Rated
Yes
Knuckle Protection Material
TPR
Includes Red Palm
Yes
Finger Coverage
Full Finger
Impact Glove Type
CE Standards
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Impact Force
6.5 kN
Thumb Sweat Wipe
No
Silicone-Free
No
Glove Lining Material
HPPE
Latex-Free
No
Fabric Weight
6.4 oz
Hand Protection Style
Glove
Reflective Backing
No
Palm Style
Grip-Coated
Sold As
Pair
Glove Coating Color
Red
ANSI/ISEA Abrasion Cycles
1,000
Glove Hand Style
Left and Right
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
EN 388 Rating
4X44FP
Impact Protection Coverage
Fingers, Knuckles, Thumb
Glove Liner Material
HPPE
Touchscreen Compatible
Yes
Waterproof
Yes
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
3,000 g
Brand and Series
RINGERS(R) R-FLEX
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
Yes
Hem Style
Finished
Maximum Temperature
212 Degrees F
Cuff Color
Black, Gray
Minimum Temperature
Not Rated
Lint-Free
No
Includes Finger Fourchettes
No
Leather Glove Style
Work
Pairs per Package
12
Reversible
No
Insulated
No
Double-Dipped
Yes
Glove Insulation Material
HPPE
Electrostatic Properties
Conductive
Palm Type
Uncoated
Weight
Mediumweight
Oil-Resistant
Yes

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, Glove Insulation Material HPPE, EN 407 Contact Heat Level 15 sec, EN 388 Rating 4X44FP, Standards ANSI/ISEA, EN 388, EN ISO 13998, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Uncoated

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.