Straight Service Sink Faucet, 8" Mount, 2 Hole Commercial

  • Mfr # 8344012.002

  • Zoro # G5024451


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8344012.002
Zoro #
G5024451
UPC #
012611422041
Country of Origin
Mexico

Dimensions

Connection Size
1/2" NPT
Spout Length
9-3/8"
Manufacturers Warranty Length
5 yr. Commercial
Overall Height
7 3/4 in
Water Inlet Connection Size
1/2"
Inlet Connection Size
1/2 in
Overall Depth
9 3/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
Yes
Flow Rate
20.00 gpm
Handle Type
Vandal-Resistant Lever Handle
Mounting Type
Wall Mount
Item
Straight Service Sink Faucet
Faucet Type
Service Sink Faucet
Mounting Type (Faucet)
Wall
Valve Type
Disc
Vandal Resistant Features
Vandal Resistant Handles
Flow Outlet Type (Faucet)
Aerated
Includes
Bucket Hook, Top Brace, Vacuum Breaker
Compliance
ADA Compliant
Faucet Handle Type
Lever
Body Material
Cast Brass
Replacement Cartridge
2CYV2
Flow Outlet Type
Back flow
Flow Outlet Type - Faucet
Aerated
Connection
1/2" NPT
Faucet Finish
Chrome
Faucet Spout Shape
Straight
ADA Compliance
ADA Compliant
Mounting Type - Faucet
Wall
Material
Cast Brass
Faucet Spout
Rigid
Standards
ANSI A117.1, ASME A112.18.1/CSA B 125
Handle Material
Zinc Alloy
Residential / Commercial
Commercial
Water Inlet Connection Type
Female NPT
Ligature Resistant
No
Max. Mounting Hole Center Distance
8"
CEC Compliant
Non CEC Compliant
Spout Reach
6"
Faucet Activation
Manual
Faucet Handle Material
Zinc Alloy
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
951764-0070A
Faucet Body Material
Cast Brass
Series
8344
Material of Construction
Cast Brass
Application
Commercial
Spout Shape
Straight
Vandal Resistance
Vandal-Resistant Handle
Ligature Resistance
Not Ligature-Resistant
CEC Compliance
Not CEC Compliant
Inlet Connection Type
NPT
Flow Rate - Maximum
20 gpm
For Location
Utility Room
Warranty
5 yr Limited (Commercial)
Flow Type
Spray
Compatible Cartridge Manufacturer Part Number
951764-0070A
Operation Method
Manual
Number of Mounting Holes
2
Inlet Connection Gender
Female
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Water Temperature
Hot/Cold
Product Type
Faucet

Description

Item Straight Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.