Straight Service Sink Faucet, 6" to 10" Mount, 2 Hole Commercial

  • Mfr # 8351076.004

  • Zoro # G5024467


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
6" to 10"
Finish
Rough Chrome
Number of Handles
2
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8351076.004
Zoro #
G5024467
UPC #
012611474552
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr. Commercial
Connection Size
1/2" NPT
Spout Length
7-1/4"
Overall Height
2 1/2 in
Water Inlet Connection Size
1/2"
Overall Depth
7 1/4 in
Inlet Connection Size
1/2 in

Details

Number of Holes
2
Mounting Hole Center to Center
6" to 10"
Finish
Rough Chrome
Number of Handles
2
ADA Compliant
Yes
Flow Rate
15.00 gpm
Handle Type
Vandal-Resistant Lever Handle
Mounting Type
Wall Mount
Item
Straight Service Sink Faucet
Faucet Handle Type
Lever
Faucet Finish
Chrome
Flow Outlet Type - Faucet
Aerated
Includes
Bucket Hook, Vacuum Breaker
Standards
ANSI A117.1, ASME A112.18.1/CSA B 125
Connection
1/2" NPT
Valve Type
Disc
Faucet Spout
Rigid
Mounting Type - Faucet
Wall
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type
Back flow
Compliance
ADA Compliant
Body Material
Cast Brass
Replacement Cartridge
2CYV2
Faucet Spout Shape
Straight
Mounting Type (Faucet)
Wall
Material
Cast Brass
Residential / Commercial
Commercial
Handle Material
Zinc Alloy
Max. Mounting Hole Center Distance
8"
Ligature Resistant
No
Faucet Body Material
Cast Brass
Faucet Activation
Manual
Water Inlet Connection Type
Female NPT
ADA Compliance
ADA Compliant
Faucet Type
Service Sink Faucet
Series
8351
Spout Reach
3-1/2"
Replacement Cartridge Mfr. Model Number
951764-0070A
Vandal Resistant Features
Vandal Resistant Handles
CEC Compliant
Non CEC Compliant
Faucet Handle Material
Zinc Alloy
Valve Type - Faucets
Hot/Cold Cartridge
Material of Construction
Cast Brass
Application
Commercial
Inlet Connection Type
NPT
Operation Method
Manual
CEC Compliance
Not CEC Compliant
Number of Mounting Holes
2
Flow Type
Spray
Flow Rate - Maximum
15 gpm
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Vandal-Resistant Handle
Spout Shape
Straight
Warranty
5 yr Limited (Commercial)
Mounting Hole Center-to-Center Distance - Maximum
8 in
Inlet Connection Gender
Female
Compatible Cartridge Manufacturer Part Number
951764-0070A
For Location
Utility Room
For Water Temperature
Hot/Cold
Product Type
Faucet

Description

Item Straight Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.