Straight Service Sink Faucet, 6" to 10" Mount, 2 Hole Commercial

  • Mfr # 8354112.004

  • Zoro # G5024503


product price:  $214.42
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
6" to 10"
Finish
Rough Chrome
Number of Handles
2
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8354112.004
Zoro #
G5024503
UPC #
012611474057
Country of Origin
Mexico

Dimensions

Connection Size
1/2" NPT
Spout Length
9-3/4"
Manufacturers Warranty Length
5 yr. Commercial
Overall Height
2 1/2 in
Water Inlet Connection Size
1/2"
Overall Depth
9 3/4 in
Inlet Connection Size
1/2 in

Details

Number of Holes
2
Mounting Hole Center to Center
6" to 10"
Finish
Rough Chrome
Number of Handles
2
ADA Compliant
Yes
Flow Rate
20.00 gpm
Handle Type
Vandal-Resistant Lever Handle
Mounting Type
Wall Mount
Item
Straight Service Sink Faucet
Flow Outlet Type - Faucet
Aerated
Connection
1/2" NPT
Flow Outlet Type (Faucet)
Aerated
Faucet Handle Type
Lever
Body Material
Cast Brass
Faucet Finish
Chrome
Compliance
ADA Compliant
Replacement Cartridge
2CYV2
Mounting Type - Faucet
Wall
Standards
ANSI A117.1, ASME A112.18.1/CSA B 125
Flow Outlet Type
Back flow
Mounting Type (Faucet)
Wall
Faucet Spout
Rigid
Includes
Bucket Hook, Top Brace and Offset Shanks, Vacuum Breaker
Faucet Spout Shape
Straight
Valve Type
Ceramic Disc
Material
Cast Brass
Handle Material
Zinc Alloy
Residential / Commercial
Commercial
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
9 3/4 in
CEC Compliant
Non CEC Compliant
Replacement Cartridge Mfr. Model Number
951764-0070A
Faucet Type
Service Sink Faucet
Water Inlet Connection Type
Female NPT
Faucet Body Material
Cast Brass
Series
8354
Faucet Handle Material
Zinc Alloy
Vandal Resistant Features
Vandal Resistant Handles
Faucet Activation
Manual
ADA Compliance
ADA Compliant
Max. Mounting Hole Center Distance
8"
Ligature Resistant
No
Material of Construction
Cast Brass
Application
Commercial
Ligature Resistance
Not Ligature-Resistant
For Location
Utility Room
Warranty
5 yr Limited (Commercial)
Compatible Cartridge Manufacturer Part Number
951764-0070A
CEC Compliance
Not CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
10 in
Flow Rate - Maximum
20 gpm
Operation Method
Manual
Flow Type
Spray
Inlet Connection Type
NPT
Spout Shape
Straight
Vandal Resistance
Vandal-Resistant Handle
Number of Mounting Holes
2
Inlet Connection Gender
Female
For Water Temperature
Hot/Cold
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Minimum
6 in

Description

Item Straight Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.