
Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive
Mfr # 21336
Zoro # G502592758
product price:Ā $39.65
/eaKey Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
21336
Zoro #
G502592758
UPC #
92097213364
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Description
SELF-TAPPING SCREW - #12 X 3/4" - FLANGE HEX HEAD - PKG OF 120 - ITW TEKSĀ® 21336 TEKS #12 X 3/4 IN. ZINC-PLATED STEEL HEX-WASHER-HEAD SELF-TAPPING SCREWS ARE PERFECT FOR ATTACHING THICK-GAUGE METAL TO METAL IN HVAC, ELECTRICAL AND OVERHEAD STEEL DOOR APPLICATIONS. THE SCREWS OFFER A HIGH HOLDING POWER. INSTALLS WITH A STANDARD SCREW GUN AND A 3/16 IN. HEX DRIVE BIT (INSTALLATION MATERIALS ARE NOT INCLUDED)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.