Pipe Marker, Heating Water, PK5

  • Mfr # 7128-1-PK

  • Zoro # G502594714


product price:  $11.29
/pk 5, $2.26/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7128-1-PK
Zoro #
G502594714
UPC #
888434578759
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Legend Text Color
Black
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Pipe Marker Legend
Heating Water
Printed Language
English
Humidity Resistant
No
Abrasion Resistant
Yes
Weather Resistant
Yes
Chemical Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Finish
Glossy
Water Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Water, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.