Nonsparking Sledge, 8 lb., 24 In, Steel
Mfr # 24Z037
Zoro # G5032535
product price:Â $377.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24 in
Head Weight
8 lb
Handle Material
Steel
Head Material
Copper
Standards
ASME B107.400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
24Z037
Zoro #
G5032535
UPC #
190735786666
Country of Origin
India
Dimensions
Overall Length
24 in
Head Length
6 7/16 in
Head Width
2 1/4 in
Face Diameter
2 1/2 in
Handle Length
24 in
Details
Item
Non-Sparking Sledge Hammer
Head Weight
8 lb
Handle Material
Steel
Head Material
Copper
Standards
ASME B107.400
Handle Design
Indestructible
Head Color
Hi-Visibility Orange
Tether Capable
Tether Capable
Handle Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Dead Blow Hammer
No
Hammer Type
Sledge Hammer
Face Shape
Square
Tether Ready
No
Grip Style
Ribbed
Non-Sparking
No
Description
Non-Sparking Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Copper, Head Weight 8 lb, Face Diameter 2 1/2 in, Overall Length 24 in, Handle Length 24 in, Grip Style Ribbed, Face Shape Square, Dead Blow Hammer No, Tether Ready No, Handle Color Black, Head Length 6 7/16 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.