Dual-Handle Straight Service Sink Faucet, 6" to 10" Mount, Chrome 2 Hole

  • Mfr # 8354112.002

  • Zoro # G5033935


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Mounting Type
Wall
Faucet Type
Service Sink Faucet
Handle Type
Lever
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8354112.002
Zoro #
G5033935
UPC #
012611474040
Country of Origin
Mexico

Dimensions

Spout Length
9 3/4 in
Overall Height
2 1/2 in
Inlet Connection Size
1/2 in
Overall Depth
9 3/4 in

Details

Finish
Chrome
Mounting Type
Wall
Faucet Type
Service Sink Faucet
Handle Type
Lever
Number of Handles
2
Series
8354
Spout Shape
Straight
Spout Reach
9 3/4 in
Flow Rate - Maximum
20 gpm
Number of Mounting Holes
2
Body Material
Cast Brass
Mounting Hole Center to Center
6" to 10"
Item
Straight Service Sink Faucet
Replacement Cartridge
2CYV2
Faucet Spout
Rigid
Valve Type
Disc
Standards
ANSI A117.1, ASME A112.18.1/CSA B 125
Includes
Bucket Hook, Top Brace and Offset Shanks, Vacuum Breaker
Connection
1/2 in NPT
Handle Material
Zinc Alloy
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
ADA Compliance
ADA Compliant
Water Inlet Connection Type
Female NPT
Application
Commercial
Operation Method
Manual
For Location
Utility Room
Vandal Resistance
Vandal-Resistant Handle
Flow Type
Aerated
Mounting Hole Center-to-Center Distance - Maximum
8 in
Inlet Connection Gender
Female
CEC Compliance
Not CEC Compliant
Compatible Cartridge Manufacturer Part Number
951764-0070A
Inlet Connection Type
NPT
Ligature Resistance
No
For Water Temperature
Hot/Cold
Installation Type
Wall

Description

Item Straight Service Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.