
3/8"-24 Socket Head Cap Screw, Flat Head, Plain Steel, 5/8 in Length
Mfr # A0480240040
Zoro # G503464412
product price:Â $0.54
/ea
Sold in multiples of 100 for $54.00
Key Features
Flat Head
Hex Drive
Thread Size
3/8"-24
Screw Length
5/8 in
Material
Steel
Finish
Plain
Tensile Strength
130,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A0480240040
Zoro #
G503464412
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-24
Screw Length
5/8 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
130,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.