CHEMICAL NACL 5 PERCENT W/V 500ML
Mfr # LC234801
Zoro # G503616224
product price:Â $26.19
/eaKey Features
Standards
ASTM D2187-94, Traceable to NIST
Chemical Container Material
Plastic
Chemical Formula
NaCl
Chemical Grade
Lab
CAS Number
7647-14-5, 7732-18-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LC234801
Zoro #
G503616224
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Sodium Chloride
Standards
ASTM D2187-94, Traceable to NIST
Chemical Container Material
Plastic
Chemical Formula
NaCl
Chemical Grade
Lab
CAS Number
7647-14-5, 7732-18-5
Calibration Certificate
NIST
Concentration
5 % w/v
Chemical Container Type
Bottle
Product Type
Sodium Chloride
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Quantity
500
REMOVE - Previous PI Node
S
Form
Liquid
Volume
500 mL
Container Type
Bottle
Container Material
Plastic
Description
Sodium Chloride, Concentration 5 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D2187-94, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.