Hi-Vis Cut Resistant Coated Gloves, Cut Level A5 , Dipped , Polyurethane , Smooth , S ( 7 )

  • Mfr # 48-73-8950

  • Zoro # G503678147


product price:  $13.97
/ea

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Lime
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-73-8950
Zoro #
G503678147
UPC #
045242597215
Country of Origin
China

Dimensions

Glove Size
S ( 7 )
Glove Length
9.2 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Lime
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester
Glove Construction
Seamless Knit
Fabric Weight
2.88 oz
Sold As
Pair
Standards
CE, EN 388
Glove Coating Color
Black
Touchscreen Compatible
Yes
Palm Type
Coated
Pairs per Package
1
ANSI/ISEA Cut Level - 2011
5
Reflective Backing
No
Finger Coverage
Full Finger
Cuff Color
Yellow, Red
ANSI/ISEA Puncture Level
3
Knit Material Color
Lime
Glove Hand Style
Left and Right
Hand Protection Style
Glove
EN 388 Rating
4X43E
Latex-Free
Yes
Hem Style
Finished
Palm Style
Single Layer
Includes Finger Fourchettes
No
Lint-Free
No
Reversible
No
Double-Dipped
No
Knuckle Protection Material
Polyurethane
EN 388 Impact Rated
No
Insulated
No
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Needlestick Level - Palm
3
Silicone-Free
No
Glove Features
Touchscreen Compatible
Glove Styles
Seamless Knit

Description

Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X43E, Standards CE, EN 388, Knuckle Protection Material Polyurethane, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.