10 Standard Fit Hood. Elastic Wrists. Elastic Waist. White. 3X

  • Mfr # PB122SWH3X002500

  • Zoro # G5037051


product price:  $106.99
/pk 25, $4.28/ea
Free Shipping & Returns

Key Features

Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PB122SWH3X002500
Zoro #
G5037051
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
3XL
Fits Chest Size
47 3/4 in to 51 1/4 in
Fits Waist Size
59-1/2"
Thickness
12 Mil
Maximum Height
76 in
Minimum Height
74 in
Chest Size - Minimum
47-3/4 in
Chest Size - Maximum
51 1/4 in

Details

Item
Disposable Coveralls
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
28 3/4 in
Series
ProShield 10/122
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Level of Protection
Dry Particulate
Color Family
Whites
Features
Attached Hood with Elastic Around Face Opening, Attached Skid-Resistant Boots
Anti-Static
No
Liquid Tight
No
Includes Outer Boot Flaps
No
Garment Style
Coverall
Gas Tight
No
Material Performance
Light Duty
Packaging
Bulk
Material Weight
1.3 oz/sq yd
Spray Tight
No
Attached Hood
Yes
Reduced Spray
Yes
Hood Style
Elastic
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Boot Covers
Yes
Closure Features
Storm Flap
Includes Thumb Loops
No
Brand and Series
Dupont ProShield(R) 10
High-Visibility
No
Includes Slip Resistant Sole
Yes
EPA Protection Level
D
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F739
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 51 1/4 in, Chest Size - Minimum 47 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Attached Hood with Elastic Around Face Opening, Attached Skid-Resistant Boots

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.