Coated Gloves, Foam Nitrile, Foam, Palm, 4 Abrasion Level, Black, Red, L (9) 1 PR

  • Mfr # N96970L

  • Zoro # G5039797


product price:  $5.79
/pr
Sold in multiples of 12 for $69.48

Key Features

Color
Black, Red
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N96970L
Zoro #
G5039797
UPC #
045143165308
Country of Origin
Pakistan

Dimensions

Glove Size
L (9)
Thickness
18 ga
Glove Length
9"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Black, Red
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388, 170-199 For Food Contact
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
1
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
Resists
Oil, Abrasion
ANSI/ISEA Puncture Level
1
Application
Automotive Assembly, Farming, Landscaping, Material Handling, Warehousing
Insulated
No
Glove Materials
Nylon
Latex-Free
No
Brand and Series
MCR Safety Ninja N96970
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Minimum Temperature
Not Rated
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Series
Ninja N96970
Knit Material Color
Black/Red
Touchscreen Compatible
No
Finger Coverage
Full Finger
Knit Material
Nylon
Coating Type
Dipped
Double-Dipped
No
Glove Lining Material
Unlined

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, 170-199 For Food Contact, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.